Shop All Leveling Rods and Tripods
J.W. Winco
Din648-20-M20X1.5-45 Rod End Bearings
Mfr # 648-20-M20X1.5-45
Zoro # G111292780
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Threaded Stem
- Finish Blue Passivated
- Thread Length 45 mm
- Max Tilt Angle 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-20-M20X1.5-45
- Zoro # G111292780
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 45 mm |
Bore Dia. | 20 mm |
Thread Size | M20 x 1.5 |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Threaded Stem |
Finish | Blue Passivated |
Max Tilt Angle | 14 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL FINISH 16X4"" CRV (13819)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- GROZ Drift Punch Set, Heavy Duty, 7 pcs. (25809)
- KRAFT TOOL Striker Screed, 6 ft.X2x4", Alum Alloy (CC406AL)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass (40-6332)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- BUSHNELL OUTDOOR PRODUCTS Tripod, Stand-Up, Flat, L61In (784030)
- BOSCH Aluminum Tripod (BT160)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- J.W. Winco Leveling Rods and Tripods