Shop All Leveling Rods and Tripods
J.W. Winco
Din648-20-M20 Rod End Bearings
Mfr # 648-20-M20
Zoro # G911292782
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Thread Length 33 mm
- Max Tilt Angle 14 Degrees
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-20-M20
- Zoro # G911292782
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 33 mm |
Bore Dia. | 20 mm |
Thread Size | M20 |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Max Tilt Angle | 14 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (16120)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5314)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- SITEPRO 1300 Swiss-Style Tribrach W/ Laser Plummet, Black (05-1300-B)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- SPER SCIENTIFIC Basic Tripod (840092)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- SITEPRO ALQR20 Alum Heavy Duty Quick Release Tripod (01-ALQR20-B)
- J.W. Winco Leveling Rods and Tripods