Shop All Leveling Rods and Tripods
J.W. Winco
Din648-18-M18X1.5L-41 Rod End Bearings
Mfr # 648-18-M18X1.5L-41
Zoro # G311292801
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Stem
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Finish Blue Passivated
- Max Tilt Angle 15 Degrees
- Thread Size M18 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-18-M18X1.5L-41
- Zoro # G311292801
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M18 x 1.5 |
Bore Dia. | 18 mm |
Thread Length | 41 mm |
Details
Features | Threaded Stem |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Finish | Blue Passivated |
Max Tilt Angle | 15 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black & Decker-Dewalt 215861 20-60 V MAX Battery Flexvolt Fast Charger (215861)
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 2 and Slot8-10, 2in (70282)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- JOHNSON LEVEL & TOOL Johnson Level 1889-0600 0-6''/150MM Fractional Stainless Steel Digital Caliper (1889-0600)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- BOSCH Aluminum Tripod (BT160)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 13 ft. (40-6310)
- SITEPRO ALW20 Alum Heavy Duty Wing Screw Tripod (01-ALW20-B)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- J.W. Winco Leveling Rods and Tripods