Shop All Leveling Rods and Tripods
J.W. Winco
Din648-18-M18X1.5 Rod End Bearings
Mfr # 648-18-M18X1.5
Zoro # G211292765
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapped
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Finish Blue Passivated
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Thread Size M18 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-18-M18X1.5
- Zoro # G211292765
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M18 x 1.5 |
Bore Dia. | 18 mm |
Thread Length | 32 mm |
Details
Features | Tapped |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 15 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- STANLEY 12 ft Tape Measure, 1/2 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-485)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate (49-66-6414)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- MILWAUKEE TOOL Tripod (48-35-3700)
- SITEPRO ALW10 Alum Heavy Duty Wing Screw Mini Tripod (01-ALW10-B)
- KLEIN TOOLS Tripod (69345)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- SITEPRO ALC20 Alum Quick Clamp Tripod (01-ALC20-B)
- J.W. Winco Leveling Rods and Tripods