Shop All Leveling Rods and Tripods
J.W. Winco
Din648-16-M16X1.5 Rod End Bearings
Mfr # 648-16-M16X1.5
Zoro # G111292797
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Max Tilt Angle 15 Degrees
- Thread Length 28 mm
- Bore Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-16-M16X1.5
- Zoro # G111292797
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 28 mm |
Bore Dia. | 16 mm |
Thread Size | M16 x 1.5 |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Max Tilt Angle | 15 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- ENERPAC A205, 5 Ton, C-Clamp Hydraulic Press (A205)
- J.W. WINCO GN300.1-78-3/8X16-32-SW Adjustable Lever Stainless Steel (6T32A08K)
- STARRETT 15/16" Diamond Grit Hole Saw (KD1056-N)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- SPER SCIENTIFIC Basic Tripod (840092)
- SITEPRO Thumb-Release Pole Bipod, Flo-Yellow Aluminum (07-4360-FY)
- SITEPRO ALC20 Alum Quick Clamp Tripod (01-ALC20-B)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 13 ft. (40-6310)
- J.W. Winco Levels, Compasses, and Plumb Bobs