Shop All Leveling Rods and Tripods
J.W. Winco
Din648-16-M16L Rod End Bearings Steel
Mfr # 648-16-M16L
Zoro # G811292790
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapped
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Thread Length 28 mm
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Finish Blue Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-16-M16L
- Zoro # G811292790
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 28 mm |
Bore Dia. | 16 mm |
Thread Size | M16 |
Details
Features | Tapped |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Max Tilt Angle | 15 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 6" Plastic Cutting Pliers with Dipped Grip (6PCDG)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- BETA Square Oil Drain Plug Socket, 12mm (014940262)
- WESTWARD Insulated Wire Stripper, 6 1/2 In (3WY55)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- MILWAUKEE TOOL Tripod (48-35-3700)
- STABILA Bon Series Bst-K-M Lifting Column Construction Tripod 28" - 66" (43-274)
- SITEPRO Thumb-Release Mini Bipod, Flo-Yellow Aluminum (07-4360-05-FY)
- SITEPRO 816-C 16Ft Aluminum Leveling Rod (CR) - 8ths (11-816-C)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- J.W. Winco Levels, Compasses, and Plumb Bobs