Shop All Leveling Rods and Tripods
J.W. Winco
Din648-16-M16L-37 Rod End Bearings
Mfr # 648-16-M16L-37
Zoro # G311292764
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Stem
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Thread Size M16
- Bore Dia. 16 mm
- Max Tilt Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-16-M16L-37
- Zoro # G311292764
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M16 |
Bore Dia. | 16 mm |
Thread Length | 37 mm |
Details
Features | Threaded Stem |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Max Tilt Angle | 15 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13mm Flex Head Ratcheting Combination Wrench (45-96-9613)
- LENOX 12" L x Demolition Cutting Reciprocating Saw Blade (20485B106R)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- IRWIN DRL BT JOBR MULTIMAT1/2"" (1792771)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- SITEPRO Salamander Aluminum Quick-Release Tripod, Hi-Vis Green (01-ALHVZ20)
- SITEPRO 813-C 13Ft Aluminum Leveling Rod (CR) - 8ths (11-813-C)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- SITEPRO 805-M 5M Aluminum Leveling Rod (CR) - Metric (11-805-M)
- J.W. Winco Leveling Rods and Tripods