Shop All Leveling Rods and Tripods
J.W. Winco
Din648-16-M16 Rod End Bearings
Mfr # 648-16-M16
Zoro # G211292796
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Thread Length 28 mm
- Max Tilt Angle 15 Degrees
- Bore Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-16-M16
- Zoro # G211292796
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 28 mm |
Bore Dia. | 16 mm |
Thread Size | M16 |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Max Tilt Angle | 15 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- IRWIN 6-1/2", 24-Teeth Circular Saw Blade, Steel (14029)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- STARRETT Gage Block Set, 0.1001-4.000 In., 81 pcs. (RS81.B)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO 816-C 16Ft Aluminum Leveling Rod (CR) - 8ths (11-816-C)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- BOSCH Aluminum Tripod (BT160)
- DEWALT Construction Grade Rod (DW0734)
- VORTEX 2m Composite GPS Pole - 2 sections (VO1852119)
- SITEPRO Salamander Contractor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-VHIVIZ20-B)
- J.W. Winco Leveling Rods and Tripods