Shop All Leveling Rods and Tripods
J.W. Winco
Din648-16-M16-37 Rod End Bearings
Mfr # 648-16-M16-37
Zoro # G911292805
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Threaded Stem
- Bore Dia. 16 mm
- Max Tilt Angle 15 Degrees
- Finish Blue Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-16-M16-37
- Zoro # G911292805
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 16 mm |
Thread Length | 37 mm |
Thread Size | M16 |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Threaded Stem |
Max Tilt Angle | 15 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Tool Swivel, Aluminum, 1/2" (D348U)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/16 (C73020)
- DEWALT Cross Line Laser (DW088K)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO 805-M 5M Aluminum Leveling Rod (CR) - Metric (11-805-M)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 8ths (11-SPR25-C)
- BOSCH Bosch BT 150 Tripod (BT150)
- SITEPRO Tripod Stabilizer Strap (01-TLS)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- SITEPRO ALC20 Alum Quick Clamp Tripod (01-ALC20-B)
- J.W. Winco Leveling Rods and Tripods