Shop All Leveling Rods and Tripods
J.W. Winco
Din648-14-M14-36 Rod End Bearings
Mfr # 648-14-M14-36
Zoro # G511292793
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Stem
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Thread Length 36 mm
- Thread Size M14
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-14-M14-36
- Zoro # G511292793
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 36 mm |
Thread Size | M14 |
Bore Dia. | 14 mm |
Details
Features | Threaded Stem |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Max Tilt Angle | 15 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Tape Measure (11972)
- KRAFT TOOL Walking Edger, 10" x 10" 1/2"R (CC128-01)
- GROZ Pin Punch Roll Set, Vinyl, Pouch, 6 pcs. (25646)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- SITEPRO TFG2 Tripod 25" Stabilizer Floor Guide (01-TFG2)
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- BOSCH Aluminum Tripod (BT160)
- SITEPRO ALQR20 Alum Heavy Duty Quick Release Tripod (01-ALQR20-B)
- J.W. Winco Levels, Compasses, and Plumb Bobs