Shop All Leveling Rods and Tripods
J.W. Winco
Din648-12-M12X1.25 Rod End Bearings
Mfr # 648-12-M12X1.25
Zoro # G411292794
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Max Tilt Angle 13 Degrees
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Thread Length 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-12-M12X1.25
- Zoro # G411292794
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 22 mm |
Thread Size | M12 x 1.25 |
Bore Dia. | 12 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Max Tilt Angle | 13 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Belt Clip Screw (ML06-82-0130)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- WRIGHT TOOL Wire Stripping Plier w/Cutter - Ergonomi (9473)
- TITAN Carbide Scraper, 1-1/4" (17011)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 13 ft. (40-6310)
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- SITEPRO Thumb-Release Pole Bipod, Flo-Yellow Aluminum (07-4360-FY)
- VORTEX 2m Composite GPS Pole - 2 sections (VO1852119)
- DEWALT Construction Grade Rod (DW0734)
- J.W. Winco Leveling Rods and Tripods