Shop All Leveling Rods and Tripods
J.W. Winco
Din648-12-M12X1.25-32 Rod End Bearings
Mfr # 648-12-M12X1.25-32
Zoro # G611292785
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Threaded Stem
- Bore Dia. 12 mm
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Thread Size M12 x 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-12-M12X1.25-32
- Zoro # G611292785
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 12 mm |
Thread Size | M12 x 1.25 |
Thread Length | 32 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Threaded Stem |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Max Tilt Angle | 13 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Adjustable Wrench, 6 (8006)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Deep Socket, black oxide (6954)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- WESTWARD Screw Extractor, #7 (2RUR1)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- BOSCH Contractor Grade Rod (GR 8 C)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- BOSCH Aluminum Tripod (BT160)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- SPER SCIENTIFIC Field Tripod (840093)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- J.W. Winco Leveling Rods and Tripods