Shop All Leveling Rods and Tripods
J.W. Winco
Din648-12-M12L Rod End Bearings
Mfr # 648-12-M12L
Zoro # G211292772
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Bore Dia. 12 mm
- Thread Length 22 mm
- Finish Blue Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-12-M12L
- Zoro # G211292772
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 12 mm |
Thread Length | 22 mm |
Thread Size | M12 |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Finish | Blue Passivated |
Max Tilt Angle | 13 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-11)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- H & H INDUSTRIAL PRODUCTS Replacement Case For A 6" Caliper (4100-0030CV)
- TE-CO Plunger, Spring W/Out Lock, 1-8, PK2 (52211X)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- REED INSTRUMENTS Lightweight Tripod with Instrument Adapter (R1500)
- SITEPRO 1300 Swiss-Style Tribrach W/ Laser Plummet, Black (05-1300-B)
- SITEPRO ALQR20-DC Alum Heavy Duty Dual Clamp Tripod (01-ALQR20-DCB)
- BOSCH Bosch BT 150 Tripod (BT150)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Black (05-1200-B)
- J.W. Winco Leveling Rods and Tripods