Shop All Leveling Rods and Tripods
J.W. Winco
Din648-12-M12L-32 Rod End Bearings
Mfr # 648-12-M12L-32
Zoro # G511292786
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Threaded Stem
- Thread Size M12
- Max Tilt Angle 13 Degrees
- Thread Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-12-M12L-32
- Zoro # G511292786
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M12 |
Thread Length | 32 mm |
Bore Dia. | 12 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Threaded Stem |
Max Tilt Angle | 13 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Belt (5710231)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- SIMONDS Pillar File, Swiss, Rect., #4/Double (84226500)
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points (J5014DPL)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO Thumb-Release Mini Bipod, Flo-Yellow Aluminum (07-4360-05-FY)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- SITEPRO ALQR20 Alum Heavy Duty Quick Release Tripod (01-ALQR20-B)
- KLEIN TOOLS Tripod (69345)
- SITEPRO ALQR20-DC Alum Heavy Duty Dual Clamp Tripod (01-ALQR20-DCB)
- J.W. Winco Levels, Compasses, and Plumb Bobs