Shop All Leveling Rods and Tripods
J.W. Winco
Din648-12-M12 Rod End Bearings
Mfr # 648-12-M12
Zoro # G911292768
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapped
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Max Tilt Angle 13 Degrees
- Thread Length 22 mm
- Bore Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-12-M12
- Zoro # G911292768
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Length | 22 mm |
Bore Dia. | 12 mm |
Thread Size | M12 |
Details
Features | Tapped |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Max Tilt Angle | 13 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BON TOOL Bon 11-201 Stone Pitching Chisel, 2" X 7" (11-201)
- RIDGID Crimp Tool, 3/4" Close Qtr Pex (43858)
- IGAGING Dial Caliper, 12" - 100-022 (100-022)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- SITEPRO 813-C 13Ft Aluminum Leveling Rod (CR) - 8ths (11-813-C)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass (40-6332)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- J.W. Winco Levels, Compasses, and Plumb Bobs