Shop All Leveling Rods and Tripods
J.W. Winco
Din648-12-M12-32 Rod End Bearings
Mfr # 648-12-M12-32
Zoro # G211292802
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Threaded Stem
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Thread Size M12
- Finish Blue Passivated
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-12-M12-32
- Zoro # G211292802
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M12 |
Thread Length | 32 mm |
Bore Dia. | 12 mm |
Details
Features | Threaded Stem |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 13 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-N (54113)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Red (DWHT47374L)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO ALC20 Alum Quick Clamp Tripod (01-ALC20-B)
- SPER SCIENTIFIC Field Tripod (840093)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- SITEPRO 805-M 5M Aluminum Leveling Rod (CR) - Metric (11-805-M)
- SITEPRO 750 Rod Level (11-750)
- J.W. Winco Leveling Rods and Tripods