Shop All Leveling Rods and Tripods
J.W. Winco
Din648-10-M10X1.25L Rod End Bearings
Mfr # 648-10-M10X1.25L
Zoro # G611292761
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapped
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Bore Dia. 10 mm
- Max Tilt Angle 13 Degrees
- Finish Blue Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-10-M10X1.25L
- Zoro # G611292761
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 10 mm |
Thread Length | 20 mm |
Thread Size | M10 x 1.25 |
Details
Features | Tapped |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Max Tilt Angle | 13 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES WallSand 9 in. L X 9 in. W Disc Sander Kit (07660768241)
- WESTWARD Jobber Length Drill Bit Set, 13 pcs (6PTC6)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- CLEVELAND 15PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/32 (C70370)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- VORTEX 2m Composite GPS Pole - 2 sections (VO1852119)
- STABILA Fixed Head Tripod (07498)
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- KLEIN TOOLS Tripod (69345)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum (40-6335)
- BOSCH Aluminum Tripod (BT160)
- J.W. Winco Leveling Rods and Tripods