Shop All Leveling Rods and Tripods
J.W. Winco
Din648-10-M10X1.25 Rod End Bearings
Mfr # 648-10-M10X1.25
Zoro # G411292800
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Thread Size M10 x 1.25
- Max Tilt Angle 13 Degrees
- Thread Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-10-M10X1.25
- Zoro # G411292800
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M10 x 1.25 |
Thread Length | 20 mm |
Bore Dia. | 10 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Max Tilt Angle | 13 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 4.20mm (70378)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- S&G TOOL AID TERMINAL CRIMPER PROF RATCHETING (SG18900)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- STABILA Fixed Head Tripod (07498)
- SITEPRO Thumb-Release Pole Bipod, Flo-Yellow Aluminum (07-4360-FY)
- KAPRO 886-28 Lightweight Tripod for Lasers (886-28)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- SITEPRO TFG2 Tripod 25" Stabilizer Floor Guide (01-TFG2)
- J.W. Winco Leveling Rods and Tripods