Shop All Leveling Rods and Tripods
J.W. Winco
Din648-10-M10L Rod End Bearings
Mfr # 648-10-M10L
Zoro # G811292806
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Features Tapped
- Bore Dia. 10 mm
- Thread Size M10
- Finish Blue Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648-10-M10L
- Zoro # G811292806
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 10 mm |
Thread Size | M10 |
Thread Length | 20 mm |
Details
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Features | Tapped |
Finish | Blue Passivated |
Max Tilt Angle | 13 Degrees |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Welder labor Hammer 12 oz (1410)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- SITEPRO 805-M 5M Aluminum Leveling Rod (CR) - Metric (11-805-M)
- STABILA Elevator Tripod, Small, 27"-68" (08560)
- STABILA Fixed Head Tripod (07498)
- BUSHNELL OUTDOOR PRODUCTS Car Window Mount, Spotting Scope, Flat (784405)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Yellow (05-1200-Y)
- J.W. Winco Levels, Compasses, and Plumb Bobs