Shop All Leveling Rods and Tripods
J.W. Winco
Din648-10-M10L-28 Rod End Bearings
Mfr # 648-10-M10L-28
Zoro # G711292777
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Stem
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Bore Dia. 10 mm
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-10-M10L-28
- Zoro # G711292777
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 10 mm |
Thread Size | M10 |
Thread Length | 28 mm |
Details
Features | Threaded Stem |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 13 Degrees |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.75"L, Steel (GN8C----B7-L-21)
- OX TOOLS Pro 7" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018507)
- WIHA 6 3/8 in Wire Stripper 20 to 10 AWG (10250)
- RIDGID Field 115V (44070)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO Salamander Surveyor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-SHIVIZ20-B)
- STABILA Fixed Head Tripod (07498)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- BOSCH Contractor Grade Rod (GR 8 C)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- SPER SCIENTIFIC Field Tripod (840093)
- J.W. Winco Levels, Compasses, and Plumb Bobs