Shop All Leveling Rods and Tripods
J.W. Winco
Din648-10-M10 Rod End Bearings
Mfr # 648-10-M10
Zoro # G811292769
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapped
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Thread Size M10
- Bore Dia. 10 mm
- Max Tilt Angle 13 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-10-M10
- Zoro # G811292769
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Thread Size | M10 |
Bore Dia. | 10 mm |
Thread Length | 20 mm |
Details
Features | Tapped |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Max Tilt Angle | 13 Degrees |
Finish | Blue Passivated |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank (E2315)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/32x3/16x5/16x2 (C61828)
- MAYHEW Screwdriver Set, Slotted/Phillips, 3 Pc (37343)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 6-1/2-Inch (D507-6)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO 1300 Swiss-Style Tribrach W/ Laser Plummet, Black (05-1300-B)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- SITEPRO TFG2 Tripod 25" Stabilizer Floor Guide (01-TFG2)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- STABILA Bon Series Bst-K-M Lifting Column Construction Tripod 28" - 66" (43-274)
- J.W. Winco Leveling Rods and Tripods