Shop All Leveling Rods and Tripods
J.W. Winco
Din648-10-M10-28 Rod End Bearings
Mfr # 648-10-M10-28
Zoro # G011292774
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Stem
- Basic Material Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel
- Application Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions.
- Bore Dia. 10 mm
- Thread Length 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 648-10-M10-28
- Zoro # G011292774
- Country of Origin Italy
- Category Leveling Rods and Tripods
Dimensions
Bore Dia. | 10 mm |
Thread Length | 28 mm |
Thread Size | M10 |
Details
Features | Threaded Stem |
Basic Material | Housing - Steel zinc-plated, Bearing - Bronze, Ring - Steel |
Application | Suitable for High Load, Low Speed Applications with Hanging Angles, Required Linear, Rotational or Oscillatory Motions. |
Max Tilt Angle | 13 Degrees |
Finish | Blue Passivated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/2" (1197)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size, Standard Socket, black oxide (J07511T)
- RIDGID Dies, Univ 1/2-3/4 Bspt (66665)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- SITEPRO 750 Rod Level (11-750)
- SITEPRO Salamander Aluminum Quick-Release Tripod, Hi-Vis Green (01-ALHVZ20)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass (40-6332)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- SITEPRO Salamander Surveyor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-SHIVIZ20-B)
- J.W. Winco Levels, Compasses, and Plumb Bobs