Shop All Handwheels
J.W. Winco
DIN6332-M6-40-SK Grub Screw Hardened
Mfr # 6N40G29/SK
Zoro # G4665625
Sold in multiples of 5 for $12.45
$12.45
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
- Brand J.W. Winco
- MFR # 6N40G29/SK
- Zoro # G4665625
- Country of Origin Germany
- Category Handwheels
Description
The thrust point of DIN 6332 grub screws is designed to be used with or without the thrust pad for clamping. The tip diameter of these grub screws is smaller than the diameter of the threaded stud, allowing them to be screwed into position from the tip side.
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
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT14)
- DIABLO Arbor SDS Plus Pilot, HSS, 2 Adapter Nut (DHSARSDS)
- MAYHEW CHISEL COLD 18" 1986 (MY31986)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- J.W. Winco Handwheels