Shop All Handwheels
J.W. Winco
DIN6332-M12-70-SKN Grub Screw Unhardened
Mfr # 12N70G29/SKN
Zoro # G4645596
Sold in multiples of 3 for $9.87
$9.87
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
- Brand J.W. Winco
- MFR # 12N70G29/SKN
- Zoro # G4645596
- Country of Origin Germany
- Category Handwheels
Description
The thrust point of DIN 6332 grub screws is designed to be used with or without the thrust pad for clamping. The tip diameter of these grub screws is smaller than the diameter of the threaded stud, allowing them to be screwed into position from the tip side.
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
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20G)
- LOCK TECHNOLOGY Lock Pick Kit Grand Master (620)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-9')
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-10' 0)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- J.W. Winco Handwheels