Shop All Handwheels
J.W. Winco
DIN6332-M10-80-SKN Grub Screw Unhardened
Mfr # 10N80G29/SKN
Zoro # G4725597
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
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
- Brand J.W. Winco
- MFR # 10N80G29/SKN
- Zoro # G4725597
- Country of Origin Germany
- Category Handwheels
Description
The thrust point of DIN 6332 grub screws is designed to be used with or without the thrust pad for clamping. The tip diameter of these grub screws is smaller than the diameter of the threaded stud, allowing them to be screwed into position from the tip side.
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
- MAKITA 5" Dust Extraction Tuck Point Guard (196845-3)
- POWERBUILT 13/32" Titanium Coated Drill Bit (642669)
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- GRK FASTENERS STAR BIT T30 X 3"" BLK 2P (87453)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X14)
- J.W. Winco Handwheels