Shop All Handwheels
J.W. Winco
DIN6332-M10-65-SK Grub Screw Hardened
Mfr # 10N65G29/SK
Zoro # G4724879
Sold in multiples of 3 for $8.85
$8.85
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
- Brand J.W. Winco
- MFR # 10N65G29/SK
- Zoro # G4724879
- Country of Origin Germany
- Category Handwheels
Description
The thrust point of DIN 6332 grub screws is designed to be used with or without the thrust pad for clamping. The tip diameter of these grub screws is smaller than the diameter of the threaded stud, allowing them to be screwed into position from the tip side.
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
- OSG Spiral Point Tap, Plug, 3 (1111500705)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Plug Hand Tap (DWTP1-3/8-12)
- MIDWEST FASTENER .050" Steel Hex Wrenches 10PK (930717)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- J.W. Winco Hand Knobs and Wheels