Shop All Toolholder Accessories
J.W. Winco
Crank Handle Nylon
Mfr # MV-M-160-P6-ST
Zoro # G511289397
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Crank handles MV-M are of modern design and are suitable for light duty applications.
- Includes Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Steel Zinc Plated
- Finish matte finish
- Length 160 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # MV-M-160-P6-ST
- Zoro # G511289397
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Length | 160 mm |
Details
Primary Application | Crank handles MV-M are of modern design and are suitable for light duty applications. |
Includes | Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Steel Zinc Plated |
Finish | matte finish |
Color | Black |
Material | Nylon Plastic - Glass Fiber Reinforced w/Steel Zinc Plated Hub |
Pilot Hole | 6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- URREA Tool Box With Tray, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20A)
- BETA 10 Piece Hex Key Set, 960683 (000960683)
- WIHA 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 140mm L, Insulated Finish (12851)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- J.W. Winco Toolholder Accessories