Shop All Countersunk Washers
J.W. Winco
Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish
Mfr # 52WG43
Zoro # G700663724
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Blackened
- Thickness 6 mm
- Maximum Inside Diameter 6.4 mm
- Standards GN 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 52WG43
- Zoro # G700663724
- UPC # 664423040212
- Country of Origin Germany
- Category Countersunk Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 52 mm |
Maximum Inside Diameter | 6.4 mm |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Blackened |
Thickness | 6 mm |
Standards | GN 184 |
System of Measurement | Metric |
Description
GN 184 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. A typical application example would be the retention of a handwheel with keyway to a shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70796)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 5 PK (U04181.125.0002)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2321-2520-SS)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 316, Plain Finish (U55067.037.7200)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 Steel, Blackened Finish (16WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (28WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 18-8 Stainless Steel, Matte Shot-Blasted Finish (52WP09)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish, 2500 PK (14WCB)
- J.W. Winco Countersunk Washers