Shop All Countersunk Washers
J.W. Winco
Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish
Mfr # 45WG43
Zoro # G900664330
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Blackened
- Thickness 6 mm
- Maximum Inside Diameter 6.4 mm
- Standards GN 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 45WG43
- Zoro # G900664330
- UPC # 664423040205
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 45 mm |
Maximum Inside Diameter | 6.4 mm |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Blackened |
Thickness | 6 mm |
Standards | GN 184 |
System of Measurement | Metric |
Description
GN 184 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. A typical application example would be the retention of a handwheel with keyway to a shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 100 PK (U55000.031.0075)
- ZORO SELECT Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 2 in L, 10 PK (264032G)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00879)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01000.043.0150)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 Steel, Blackened Finish (16WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (52WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 Steel, Blackened Finish (22WG43)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #8 Brass, 100 PK (04001)
- J.W. Winco Countersunk Washers