Shop All Countersunk Washers
J.W. Winco
Countersunk Washer, Fits Bolt Size M6 18-8 Stainless Steel, Matte Shot-Blasted Finish
Mfr # 52WP09
Zoro # G300663766
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Matte Shot-Blasted
- Thickness 6 mm
- Maximum Inside Diameter 6.4 mm
- Standards GN 184.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 52WP09
- Zoro # G300663766
- UPC # 664423491397
- Country of Origin Germany
- Category Countersunk Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 52 mm |
Maximum Inside Diameter | 6.4 mm |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Finish | Matte Shot-Blasted |
Thickness | 6 mm |
Standards | GN 184.5 |
System of Measurement | Metric |
Description
GN 184.5 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. A typical application example would be the retention of a handwheel with keyway to a shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 20 PK (77125)
- TAMPER-PRUF SCREWS 3/8"-16 x 3 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002740)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Pln, PK25 (U39100.025.0150)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.004", Pk20 (MSC004-20)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 18-8 Stainless Steel, Matte Shot-Blasted Finish (28WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (28WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 Steel, Blackened Finish (16WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (52WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 Steel, Blackened Finish (22WG43)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Nylon, 30 PK (64962)
- J.W. Winco General Washers