Shop All Countersunk Washers
J.W. Winco
Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish
Mfr # 16WP09
Zoro # G100663799
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Matte Shot-Blasted
- Thickness 3 mm
- Maximum Inside Diameter 4.3 mm
- Standards GN 184.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 16WP09
- Zoro # G100663799
- UPC # 664423376007
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 16 mm |
Maximum Inside Diameter | 4.3 mm |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Finish | Matte Shot-Blasted |
Thickness | 3 mm |
Standards | GN 184.5 |
System of Measurement | Metric |
Description
GN 184.5 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. A typical application example would be the retention of a handwheel with keyway to a shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.011.0075)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7422SD2-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1 in W, 1 in H (WWG311000100036)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 Steel, Blackened Finish (22WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (52WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 18-8 Stainless Steel, Matte Shot-Blasted Finish (52WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- J.W. Winco Countersunk Washers