Shop All Countersunk Washers
J.W. Winco
Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish
Mfr # 25WG43
Zoro # G104952660
product price: $2.29
/ea
Sold in multiples of 13 for $29.77
$29.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Blackened
- Thickness 3.5 mm
- Maximum Inside Diameter 5.3 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 25WG43
- Zoro # G104952660
- UPC # 664423040151
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | 5.3 mm |
Outside Diameter | 25 mm |
Maximum Inside Diameter | 5.3 mm |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Blackened |
Thickness | 3.5 mm |
System of Measurement | Metric |
Description
Gn 184 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. Screw size is m5.. Height is 1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated (35305)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 10 PK (63192)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38130.043.0001)
- VAST Spring Nut, 3/8"-16, 25 PK (V211 3/8-25)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 Steel, Blackened Finish (16WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 Steel, Blackened Finish (22WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 18-8 Stainless Steel, Matte Shot-Blasted Finish (28WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (52WG43)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9937)
- J.W. Winco Countersunk Washers