Shop All Cam Machine Handles
J.W. Winco
Cam Handles
Mfr # 927.5-63-1/4X20-40-A
Zoro # G311800204
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Adjustable Cam Lever
- Handle Material Stainless Steel
- Thread Size 1/4"-20
- Overall Length 2.855 in
- Overall Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 927.5-63-1/4X20-40-A
- Zoro # G311800204
- UPC # 664423582217
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2.855 in |
Overall Width | 0.75 in |
Center Height - Maximum | 0.64 in |
Clamped Height | 0.955 in |
Handle Width | 0.63 in |
Thread Length | 1.57 in |
Handle Length | 2.48 in |
Details
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Stainless Steel |
Thread Type | Fine |
Standards | RoHS |
Features | In Addition This Also Permits the Selection of a Preferred Lever Position in Relation to the Clamping Lever Pin, The Distance Between the Eccentrical Cam and the Contact Surface, This Permits the Maximum Clamping Force to be Set by a Simple Adjustment |
Measurement System | Inch |
Hardware Material | Glass Fiber Reinforced (Contact Plate), Plastic Technopolymer, Stainless Steel (Assembly Pin, Lag Screw, Setting Nut/Screw) |
Thread Material | Stainless Steel |
Clamping Force - Maximum | 697 lbf |
Clamping Distance | 0.03 in |
Description
Cam Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12R MDUNR3)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- HHIP Water Soluble Or Synthetics Coolant Tester - Refractometer 0-15% (8010-0018)
- J.W. WINCO Cam Handles (927-63-M6-20-A-B)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511106X20)
- KIPP Cam Lever Size: 0 M04X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104X15)
- KIPP Cam Lever S1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.15114A2X40)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X50)
- KIPP Cam Lever Adjustable S0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.0511104X20)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 18 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221118X20)
- J.W. Winco Cam Machine Handles