Shop All Cam Machine Handles
J.W. Winco
Cam Handles
Mfr # 927-63-M5-30-A-B
Zoro # G211800199
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Adjustable Cam Lever
- Handle Material Zinc
- Thread Size M5
- Color Black
- Overall Length 72.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 927-63-M5-30-A-B
- Zoro # G211800199
- UPC # 664423500242
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Overall Length | 72.5 mm |
Overall Width | 19 mm |
Center Height - Maximum | 16.3 mm |
Handle Width | 16 mm |
Handle Length | 63 mm |
Clamped Height | 24.3 mm |
Thread Length | 30 mm |
Details
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Zinc |
Color | Black |
Standards | RoHS |
Thread Type | Fine |
Finish | Powder Coated |
Features | In Addition This Also Permits the Selection of a Preferred Lever Position in Relation to the Clamping Lever Pin, The Distance Between the Eccentrical Cam and the Contact Surface, This Permits the Maximum Clamping Force to be Set by a Simple Adjustment |
Clamping Force - Maximum | 1,250 N |
Clamping Distance | 0.75 mm |
Thread Material | Steel |
Measurement System | Metric |
Hardware Material | Glass Fiber Reinforced (Contact Plate), Plastic Technopolymer, Steel (Assembly Pin, Lag Screw, Setting Nut/Screw) |
Description
Cam Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 35MM Spigot Jaws (JS-SP35)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12145 (12145)
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- ULLMAN DEVICES 1-1/4" Pocket Telescopic Inspection Mirror with Cushion Grip (HTE-2T)
- J.W. WINCO Cam Handles (927-63-M6-20-A-B)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AE)
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- KIPP Cam Lever Adjustable Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX30)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- J.W. Winco Hand Knobs and Wheels