Shop All Cam Machine Handles
J.W. Winco
Cam Handles
Mfr # 927-63-1/4X20-40-A-B
Zoro # G011800221
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Adjustable Cam Lever
- Handle Material Zinc
- Thread Size 1/4"-20
- Color Black
- Overall Length 2.855 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 927-63-1/4X20-40-A-B
- Zoro # G011800221
- UPC # 664423456020
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2.855 in |
Overall Width | 0.75 in |
Thread Length | 1.57 in |
Center Height - Maximum | 0.64 in |
Handle Length | 2.48 in |
Handle Width | 0.63 in |
Clamped Height | 0.955 in |
Details
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Zinc |
Color | Black |
Finish | Powder Coated |
Thread Type | Fine |
Standards | RoHS |
Features | In Addition This Also Permits the Selection of a Preferred Lever Position in Relation to the Clamping Lever Pin, The Distance Between the Eccentrical Cam and the Contact Surface, This Permits the Maximum Clamping Force to be Set by a Simple Adjustment |
Thread Material | Steel |
Hardware Material | Glass Fiber Reinforced (Contact Plate), Plastic Technopolymer, Steel (Assembly Pin, Lag Screw, Setting Nut/Screw) |
Clamping Distance | 0.03 in |
Measurement System | Inch |
Clamping Force - Maximum | 506 lbf |
Description
Cam Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- DRILL AMERICA Pilot for 3" Carbide Tipped Annular Cutter (CTC5-530-925)
- MOODY TOOL Retractable Diamond Point Scriber (51-1762)
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (401059)
- J.W. WINCO Cam Handles (927-63-M6-20-A-B)
- KIPP Cam levers, stainless, with external thread; thrust washer stainless (K0645.2541008X25)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15218406)
- KIPP Cam Lever Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AEX30)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M05X30, A=71, 5, B=22 (K0648.1521105X30)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- J.W. Winco Hand Knobs and Wheels