Shop All Cabinet Handles & Pulls
J.W. Winco
Cabinet U Handle, SS, 250 mm, M8
Mfr # 429-A4-20-250-MT-E
Zoro # G509935404
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Silver
- Material Stainless Steel
- Projection 85 mm
- Standards FDA Compliant, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 429-A4-20-250-MT-E
- Zoro # G509935404
- Country of Origin Germany
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 20 mm |
Screw Size | M8 |
Thread Depth | 15 mm |
Overall Width | 20 4/5 mm |
Details
Finish | Matte |
Color | Silver |
Material | Stainless Steel |
Projection | 85 mm |
Item | Cabinet U Handle |
Standards | FDA Compliant, RoHS |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Seal Material - Maximum Temperature | 120 Degrees C |
Seal Material - Minimum Temperature | -40 Degrees C |
Mounting Hole Center to Center | 250 mm |
Seal Material | EPDM |
Description
CABINET U-HANDLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCW8)
- CODEL DOORS 36" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door (3068pri8730RH26D4916)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0690-SAM)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D14CS3626)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- SUGATSUNE Pull Handle, 2-27/32 In. H, Unthr. Through Holes (FT-80)
- RICHELIEU HARDWARE 11-5/16 in. (288 mm) Center-to-Center Matte Black Functional Drawer Pull (BP6211288900)
- AMEROCK BP40518GM 7-9/16" (192 mm) CTC Bar Cab Pull Gunmetal Finish (BP40518GM)
- ZORO SELECT Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0102)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- RICHELIEU HARDWARE 8 13/16 in (224 mm) Center-to-Center White Contemporary Drawer Pull (BP1310122430)
- J.W. Winco Cabinet Handles & Pulls