Shop All Cabinet Handles & Pulls
J.W. Winco
Cabinet U Handle, SS, 250 mm, M6
Mfr # 429-A4-16-250-MT-E
Zoro # G409935405
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Silver
- Material Stainless Steel
- Projection 59 mm
- Standards FDA Compliant, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 429-A4-16-250-MT-E
- Zoro # G409935405
- Country of Origin Germany
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | M6 |
Grip Dia. | 16 mm |
Overall Width | 16 4/5 mm |
Thread Depth | 12 mm |
Details
Finish | Matte |
Color | Silver |
Material | Stainless Steel |
Projection | 59 mm |
Item | Cabinet U Handle |
Standards | FDA Compliant, RoHS |
Seal Material - Maximum Temperature | 120 Degrees C |
Mounting Hole Center to Center | 250 mm |
Seal Material - Minimum Temperature | -40 Degrees C |
Seal Material | EPDM |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Description
CABINET U-HANDLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C6M1626)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Antique Brass (FP7178U5)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAC8)
- ZORO SELECT Pull Handle, 6-1/2 In, Powder Coated, Unth. Through Holes (4PE22)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold (4718-160-SG-1)
- CONTEMPO LIVING Contempo Living W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle (W0802-7)
- AMEROCK Amerock BP55243ORB Allison Value Hardware 96mm Pull - Oil Rubbed Bronze (BP55243ORB)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-96-GPH-1)
- J.W. Winco Cabinet Handles & Pulls