Shop All Cabinet Handles & Pulls
J.W. Winco
Cabinet U Handle, SS, 200 mm, M8
Mfr # 429-A4-20-200-MT-E
Zoro # G509935459
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Silver
- Material Stainless Steel
- Projection 85 mm
- Screw Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 429-A4-20-200-MT-E
- Zoro # G509935459
- Country of Origin Germany
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | M8 |
Grip Dia. | 20 mm |
Overall Width | 20 4/5 mm |
Thread Depth | 15 mm |
Details
Finish | Matte |
Color | Silver |
Material | Stainless Steel |
Projection | 85 mm |
Item | Cabinet U Handle |
Standards | FDA Compliant, RoHS |
Seal Material - Maximum Temperature | 120 Degrees C |
Seal Material - Minimum Temperature | -40 Degrees C |
Seal Material | EPDM |
Mounting Hole Center to Center | 200 mm |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Description
CABINET U-HANDLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK100 (U38869.006.0025)
- BALDWIN RESERVE Baldwin Reserve PSRUSRSR492 Passage Rust (PS.RUS.RSR.492)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H White Birch Rope Split Post (P3S-WB)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- RICHELIEU HARDWARE 12-inch (305 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP865012158)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8650128158)
- MNG 12" Quilt Oversized Pull, Satin Brass Antique (20120)
- AMEROCK Arc 3 inch 76mm Center-to-Center Polished Chrome Cabinet Pull, 10PK (1875359)
- RICHELIEU HARDWARE Matte Chrome Contemporary Recessed Cabinet Pull (BP72117174)
- AMEROCK Exceed 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull (BP36882FB)
- J.W. Winco Cabinet Handles & Pulls