Shop All Levers & Handles
J.W. Winco
Cabinet U Handle, 112 mm Overall L
Mfr # 8300876
Zoro # G610396323
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Thread Size 1/4"-20
- Width 0.83 in
- Color Black
- Height 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8300876
- Zoro # G610396323
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/4"-20 |
Width | 0.83 in |
Height | 1.42 in |
Overall Length | 4.41 in |
Details
Finish | Matte |
Color | Black |
Item | Cabinet U Handle |
Handle | Nylon Plastic |
Mounting Distance | 3.68 in |
Insert Material | Brass |
Description
Cabinet U Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO Pro 1/16 In. x 4-1/2 In. Alloy Steel Pin Punch (0592-0)
- INGERSOLL-RAND Hammer Case Gasket (285B-36)
- MILWAUKEE TOOL Precision Screw Driver Set (ML48-22-2606)
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- J.W. WINCO Folding Handle, 150 mm Overall L (425.8-100-CR-SW-B)
- J.W. WINCO GN310-12-100-A-3/8X16-ZB Gear Lever Steel (310-12-100-A-3/8X16-ZB)
- J.W. WINCO WN300-KT-92-3/8X16-SW Adjustable Lever Steel (6TF36K)
- J.W. WINCO GN300.1-63-M8-32-SW Adjustable Lever Stainless Steel (8N32A07K)
- J.W. WINCO DIN6379-M6-50 Double Ended Stud, Steel (A84780)
- J.W. WINCO GN425.3-20-200-NI Cabinet U-Handle Stainless Steel (20W200BN0)
- KIPP Adjustable Handle Size: 1, , 10-32, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184)
- J.W. Winco Levers & Handles