Shop All Toolholder Accessories
J.W. Winco
C-98-97.8-M10-A Hinge Plastic Black
Mfr # 6388130
Zoro # G011289354
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 37mm
- Features 2x2 tapped inserts
- Finish Matte finish
- Primary Application An economical, yet very durable, substitute for metal hinges.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6388130
- Zoro # G011289354
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Length | 98mm |
Width | 98mm |
Bore Dia. | M10 |
Details
Thickness | 37mm |
Features | 2x2 tapped inserts |
Finish | Matte finish |
Primary Application | An economical, yet very durable, substitute for metal hinges. |
Color | Black |
Material | Nylon plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Casters, 2 In (MC200)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C15005S4--21)
- IRWIN 4935576 Wrench Vise Grip Curved Jaw 10Cr-3 (1102L3)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- J.W. Winco Toolholder Accessories