Shop All Toolholder Accessories
J.W. Winco
C-65-64.9-M6-D Hinge Plastic Black
Mfr # 6388210
Zoro # G611289365
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Nylon plastic
- Width 65mm
- Features 2x2 threaded studs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6388210
- Zoro # G611289365
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Thread Size | M6 |
Width | 65mm |
Length | 65mm |
Details
Material | Nylon plastic |
Features | 2x2 threaded studs |
Color | Black |
Finish | Matte finish |
Thickness | 25mm |
Primary Application | An economical, yet very durable, substitute for metal hinges. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 6mm (80482)
- MILWAUKEE TOOL 1-15/16" Threaded Steel Hawg Cutter (49-57-1937)
- BETA 14 Piece Metric T-Shape Key Set, 9510695 (009510695)
- WESTWARD Wrench, Combination, Metric, 16mm (54PP54)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- J.W. Winco Toolholder Accessories