Shop All Toolholder Accessories
J.W. Winco
C-65-64.9-B6.5-C Hinge Plastic Black
Mfr # 6388030
Zoro # G311289283
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65mm
- Color Black
- Thickness 25mm
- Features 2x2 bores for countersunk screws
- Primary Application An economical, yet very durable, substitute for metal hinges.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6388030
- Zoro # G311289283
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Length | 65mm |
Width | 65mm |
Bore Dia. | 6.5 mm |
Details
Color | Black |
Thickness | 25mm |
Features | 2x2 bores for countersunk screws |
Primary Application | An economical, yet very durable, substitute for metal hinges. |
Finish | Matte finish |
Material | Nylon plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL ORing Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (GO45V)
- PERFORMANCE TOOL Wilmar PMM7134 5 Piece Ball Pein Hammer Set (PMM7134)
- DAKE Arbor Press, 5 Tons (902006)
- WESTWARD Gooseneck Wrecking Bar, 24 In, 3/8 In Dia (3FE90)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. Winco Toolholder Accessories