Shop All Toolholder Accessories
J.W. Winco
C-48-48.1-B5.5-C Hinge Plastic Black
Mfr # 6388020
Zoro # G611289280
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 20.5mm
- Color Black
- Length 48mm
- Features 2x2 bores for countersunk screws
- Material Nylon plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6388020
- Zoro # G611289280
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Length | 48mm |
Width | 48mm |
Bore Dia. | 5.5 mm |
Details
Thickness | 20.5mm |
Color | Black |
Features | 2x2 bores for countersunk screws |
Material | Nylon plastic |
Primary Application | An economical, yet very durable, substitute for metal hinges. |
Finish | Matte finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- POWERMATE VX Air Tool Oil, 8 oz (018-0059CT)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT401M1D1)
- DRILL AMERICA .1390 HSS Straight Shank Chucking Reamer (DWRR.1390)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- J.W. Winco Toolholder Accessories