Shop All Toolholder Accessories
J.W. Winco
C-40-40-B4.2-C Hinge Plastic Black
Mfr # 6388010
Zoro # G011289125
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40mm
- Material Nylon plastic
- Finish Matte finish
- Width 40mm
- Features 2x2 bores for countersunk screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6388010
- Zoro # G011289125
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Length | 40mm |
Width | 40mm |
Bore Dia. | 4.2 mm |
Details
Material | Nylon plastic |
Finish | Matte finish |
Features | 2x2 bores for countersunk screws |
Thickness | 16.5mm |
Color | Black |
Primary Application | An economical, yet very durable, substitute for metal hinges. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Safety Wire Twister, 14In (105W)
- S&G TOOL AID CORPORATION S & G Tool Aid TA99350 Air Blow Gun Kit (TA99350)
- CROWN TOOLS 4 Inch Try Square, Rosewood (20130)
- TEKTON 1/4 Inch Combination Wrench (18251)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- J.W. Winco Toolholder Accessories