Shop All Sight Plugs
J.W. Winco
Brass Fluid Level Sight Glass w/ Reflector - R 3/4" Conical Thread - J.W. Winco
Mfr # 11CTK2
Zoro # G404875690
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 11CTK2
- Zoro # G404875690
- Country of Origin Germany
- Category Sight Plugs
Description
The conical thread of gn 743.7 fluid level sight glasses makes a metallic seal possible. When the male thread is tightened, it wedges itself within the appropriate female thread. At the reference level "a," the male thread has the same thread diameter as the female thread, so that it can be fastened in by hand. The secure tightening by means of a tool increases the length of engagement and seals the screw connection. Additionally a sealant (fibrous or teflon band) is usually used. The thread is "roughened," so that the sealant does not shift during fastening. Fluid level sight glasses gn 743.7 can be used on pressurized oil tanks. Temperature resistant to 230 f (110 c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- CONTINENTAL CONTITECH B210 Wrapped V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (B210)
- DEUBLIN Union 5/8-18 Unf RH .625 Plt (1116-672-043)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- J.W. WINCO Brass Fluid Level Sight Glass w/ Reflector - 3/4" NPT Thread - J.W. Winco 11PTK2 (11PTK2)
- J.W. WINCO Brass Fluid Level Sight Glass w/ Reflector - 1" NPT Thread - J.W. Winco 1PTK3 (1PTK3)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 3/4" Pipe Thread - J.W. Winco 6311020 (TLT-G3/4)
- J.W. WINCO Brass Fluid Level Sight Glass w/o Reflector - G 1/2" Pipe Thread - J.W. Winco 50GOD3/B (743.2-14-G1/2-B)
- J.W. WINCO Brass Fluid Level Sight w/ ESG Glass w/ Reflector - M16 x 1.5 Thread - J.W. Winco 160FMN6/A (743.3-11-M16X1.5-A)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 1/2" Pipe Thread - J.W. Winco 6311015 (TLT-G1/2)
- ELESA Oil level indicators, HCX.254/T-AR-M12 (HCX-AR)
- J.W. Winco Sight Plugs