Shop All Levers & Handles
J.W. Winco
Adjustable Levers - Hygienic Design
Mfr # 305-78-M10-16-PL-E
Zoro # G409885755
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 16 mm
- Thread Size M10
- Color Silver
- Standards DGUV Certified, EHEDG Certified, FDA Compliant, RoHS
- Overall Length 78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 305-78-M10-16-PL-E
- Zoro # G409885755
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 16 mm |
Thread Size | M10 |
Overall Length | 78 mm |
Overall Height | 87.30 mm |
Details
Item | Adjustable Hygienic Lever |
Color | Silver |
Standards | DGUV Certified, EHEDG Certified, FDA Compliant, RoHS |
Features | Engagement is Achieved by Releasing the Lever, The High Quality Finish as well as the Impervious Exterior Surfaces Prevent Adherence of Dirt and Facilitates Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces, The Tapped Insert is Moveably Attached to the Handle with Serrations, When Pulling upon the Handle the Serration Frees Itself and can be Re-Located into any Required Position |
Seal Material - Maximum Temperature | 120 Degrees C |
Finish - Machining | Polished |
Handle Type | Lever |
Seal Material | EPDM |
Resistance Properties | Temperature Resistant |
Handle Material | Stainless Steel |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Components Material | Stainless Steel (Metal Parts); EPDM (Shaft Seal) |
Seal Material - Minimum Temperature | -40 Degrees C |
Thread Standard | Metric |
Description
Adjustable Hygienic Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel (Metal Parts); EPDM (Shaft Seal), Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 16 mm, Overall Height 87.30 mm, Overall Length 78 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated (68620-I)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-7055)
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- KO-KEN Nut Setter 14mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-14)
- J.W. WINCO WN300-KT-45-10X32-20-SW Adjustable Lever Steel (1T20F33K)
- J.W. WINCO GN300-78-M10-20 Adjustable Lever Steel (10N20A03O)
- J.W. WINCO GN310-10-125-E-NI Gear Lever Stainless Steel (10W125B69/E)
- J.W. WINCO GN300-78-M12-40 Adjustable Lever Steel (12N40A03K)
- J.W. WINCO GN565.2-26-128-A-EL Angled Cabinet U-Handle (565.2-26-128-A-EL)
- J.W. WINCO GN927-63-1/4X20-20-A-R Clamping Lever (927-63-1/4X20-20-A-R)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- J.W. Winco Hand Knobs and Wheels