Shop All Automotive Back Up Alarms
J.W. Speaker
Worklamp, White, Red Tail, 12/24V
Mfr # 0344731
Zoro # G2383862
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Housing, Clear Lens
- Lumens 1140
- Features 4-29/64" Width; 1-45/64" Depth; Polycarbonate Lens Material; Die Cast Aluminum Housing Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 0344731
- Zoro # G2383862
- UPC # 700580809771
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | Worklamp,White,Red Tail,12/24V |
Color | Black Housing, Clear Lens |
Lumens | 1140 |
Features | 4-29/64" Width; 1-45/64" Depth; Polycarbonate Lens Material; Die Cast Aluminum Housing Material |
Description
Worklamp,White,Red Tail,12/24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO DOLLY Auto Dolly, Steel, 16 W x 16 L In., PK2 (M998102)
- SIMPLE GREEN 55 Gal. Rig Wash Drum, Clear, Concentrated (0100000103055)
- DISCO Blk Nyln Push Ret Assort 24 Hole Gray Metal Tray (8513)
- SKF Shaft Seal, 2 x 2-1/2 x 1/4", HM1 R, Nitrile (19748)
- J.W. SPEAKER Dome Lamp, White, 2-1/4 in. L, w/Switch (412)
- J.W. SPEAKER LED Stop/Tail Lamp, SAE/ECE, 12/24V (0345411)
- J.W. SPEAKER LED Stop and Tail, 18" Jumper, Red, 12V (0341361)
- J.W. SPEAKER Strobe Light, Polycarbonate, Round, LED (406)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- J.W. SPEAKER Strobe Light, Diecast Aluminum, Round, LED (407)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- J.W. Speaker Automotive Back Up Alarms