Shop All Hanging Work Lights
J.W. Speaker
Worklamp Trap, Fixed Mount, 6" x 4", 12/24V
Mfr # 1300271
Zoro # G2384860
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 1300271
- Zoro # G2384860
- UPC # 799475635403
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | Worklamp Trap,Fixed Mount,6" x 4",12/24V |
Description
Worklamp Trap,Fixed Mount,6 In. x 4 In.,12/24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- ILC National Stock Number NSN 6240-00-939-7859 Green LED light bulb lamp (6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL)
- ILC Replacement for Philips 116a21/ts 130v replacement light bulb lamp (116A21/TS 130V PHILIPS)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- J.W. SPEAKER LED Worklamp w/Harness, 12/48V (1705911)
- J.W. SPEAKER LED Work Lamp, Bottom Mount, 12/24V (0548511)
- J.W. SPEAKER LED Lamp, Amber, 12/48V (1706221)
- J.W. SPEAKER LED Worklamp w/Harness, 12/48V (1706191)
- J.W. SPEAKER LED Worklmp w/Harness, Vrtcl Pttrn, 12/48V (1706171)
- J.W. SPEAKER LED Worklamp, Flood Pattern, 12/24V (1501641)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- J.W. Speaker Hanging Work Lights