Shop All Spot Lights
J.W. Speaker
Work Light, Square, Trapezoid Beam Pattern
Mfr # 840
Zoro # G2424521
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 4-15/32"
- Lens Design Square
- Housing Color Black
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 840
- Zoro # G2424521
- UPC # 00190735134573
- Country of Origin United States
- Category Spot Lights
Dimensions
Length | 4-15/32" |
Height | 6-5/64" |
Width - Vehicle Lighting | 2 in |
Height - Vehicle Lighting | 6 in |
Depth | 2-9/64" |
Length - Vehicle Lighting | 4 1/2 in |
Overall Height | 6 1/16 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 7/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Trapezoid, Overall Depth 2 1/8 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 1/16 in, Head Shape Square, Overall Width 4 7/16 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards 12CISPR 22, SAE J1113-13 Tested to ECE Reg. 10, UL, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- BUYERS PRODUCTS 5 Inch LED Clear Articulating Flood Light (1492125)
- TCP LED, T8 12W, DIM, 50K 4 ft., Glass Tube (L12T8D5050K)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- J.W. Speaker Spot Lights