Shop All Spot Lights
J.W. Speaker
Work Light, Square, Flood Beam Pattern
Mfr # 840
Zoro # G2424549
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 4-57/64"
- Width - Vehicle Lighting 2 in
- Wiring Connection - Vehicle Lighting DT04-2P Connector
- Depth 2-9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 840
- Zoro # G2424549
- UPC # 00190735134573
- Country of Origin United States
- Category Spot Lights
Dimensions
Length | 4-57/64" |
Width - Vehicle Lighting | 2 in |
Depth | 2-9/64" |
Length - Vehicle Lighting | 4 1/2 in |
Height | 6-5/64" |
Height - Vehicle Lighting | 6 in |
Overall Height | 6 1/16 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 7/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 2 1/8 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 1/16 in, Head Shape Square, Overall Width 4 7/16 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards 12CISPR 22, SAE J1113-13 Tested to ECE Reg. 10, UL, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 85 W, T12, Recessed Double Contact (R17d) (F72T12/D/HO ALTO 15PK)
- SIGNIFY LED, 16 W, AR111, 2-Pin (GX5.3) (16AR111/LED/930/F25/DIM/EC 12V 6/1FB)
- NEBO Rechargeable 1/4 Mile Spotlight with Integrated COB (NEB-SPT-1004)
- ILC Replacement for Keystone Technologies Kteb-432lbf-1-tp-pic (KTEB-432LBF-1-TP-PIC KEYSTONE TECHNOLOGIES)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- J.W. SPEAKER Work Light, Square, Trapezoid Beam Pattern (840)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- RAILHEAD GEAR Warning Strobe, Amber, LED (M9600-LED A)
- J.W. Speaker Spot Lights